Learn More
Gibco™ IMDM, powder
Iscove's Modified Dulbecco's Medium (IMDM) is well suited for rapidly proliferating, high-density cell cultures, including Jurkat, COS-7, and macrophage cells.
Brand: Gibco™ 12200069
Description
Iscove's Modified Dulbecco's Medium (IMDM) is well suited for rapidly proliferating, high-density cell cultures, including Jurkat, COS-7, and macrophage cells. We offer a variety of Gibco™ IMDM modifications for a range of cell culture applications. Find the right formulation using the media selector tool.
This IMDM is modified as follows:
With: L-glutamine, Phenol Red
Without: α-thioglycerol, 2-mercaptoethanol
The complete formulation is available.
IMDM, a modification of Dulbecco's Modified Eagle Medium, includes selenium as well as additional amino acids and vitamins. In addition, this unique medium lacks iron, with potassium nitrate replacing ferric nitrate.
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 2-8° C Shipping conditions: Ambient Shelf life: 36 months from date of manufacture |
|
Animal Origin-free | |
IMDM (Iscove's Modified Dulbecco's Medium) | |
High Glucose, Glutamine, HEPES, Phenol Red, Sodium Pyruvate | |
cGMP-compliant under the ISO 13485 standard | |
10 L |
Jurkat, COS-7, and macrophage cells | |
Powder | |
Sterile-filtered | |
No α-Thioglycerol, No 2-Mercaptoethanol | |
Gibco™ | |
Room Temperature |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Not for human or animal therapeutic use. Uses other than the intended use may be a violation of local law.