Learn More
Gibco™ MEM Amino Acids Solution (50X)
Used as a growth supplement for cell culture medium, to increase cell growth and viability
Brand: Gibco™ 11130051
23.53 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.14000kg
Description
- Contains 50X the essential amino acids (except L-glutamine) found in the standard Minimum Essential Medium (MEM)
- For in vitro diagnostic use
- Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards
Cell Culture, ChIP-on-Chip, Chromatin Biology, Mammalian Cell Culture, RNAi, Epigenetics and Non-Coding RNA Research
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 2 – 8°C Shipping conditions: Ambient Shelf life: 12 months from date of manufacture |
|
50 X | |
Amino Acid Supplement | |
No Glutamine | |
Room Temperature |
Mammalian Cells | |
Liquid | |
Sterile-filtered | |
Sustainable packaging |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.