missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Poloxamer 188 Non-ionic Surfactant (100X)
Gibco™ Poloxamer 188 is a non-ionic surfactant used to control shear forces in suspension cultures.
Brand: Gibco™ 24040032
40.91 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
Gibco™ Poloxamer 188 is a non-ionic surfactant used to control shear forces in suspension cultures. Poloxamer 188 can also be used to reduce foaming in stirred cultures and reduce cell attachment to glass. Poloxamer 188 is provided at a concentration of 10% and effective at a working concentration of 0.1%.Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 15 – 30°C Shipping conditions: Room temperature Shelf life: 18 months from date of manufacture |
|
Mammalian Cells | |
100 X | |
Liquid | |
Sterile-filtered | |
Translational Research, Clinical Research | |
6 to 8 | |
100 mL | |
Animal origin-free |
Poloxamer 188 Non-ionic Surfactant (100X) | |
Animal Origin-free | |
Suspension Cell Culture | |
Surfactant | |
No Phenol Red | |
cGMP-compliant under the ISO 13485 standard | |
Gibco™ | |
Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction