missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Gilactiv™ Container with Lid
Click to view available options
Capacity (Metric):
15 L
35 L
55 L
Unit Size:
Each
Description
- Proven antibacterial and antiviral effectiveness on the container's surface (empty or full) for a broad spectrum of germs, including HCoV-229E human coronavirus.
- This article contains a biocidal product with the active substance: Silver Phosphate Glass.
- Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
- Choose Gilactiv™ enhanced protection.
- Test results available on request.
- No gaps nor overlaps and no sharp corners.
- Rewritable identification cartridge for inventory tracking.
- Recessed handles for better handling.
- Smooth interior walls and rounded corners for easier cleaning.
- Machine washable.
- Compatible with all GILAC 4 and 6-wheel dollies.
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | Blue |
| Shape | Rectangular |
| Capacity (English) | 9.2 gal. |
| Capacity (Metric) | 35 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction