missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Gilactiv™ Lid for 120 L Pole Bag Holder
Gilactiv™ Lid for 120 L Pole Bag Holder is treated with the exclusive Sanitized™ technology, which protects the lid's surface against viruses and bacteria.
Brand: Gilac™ G710190
Additional Details : Weight : 0.70000kg
Description
- Gilactiv™ blue lid, for 120 L pole bag holder is treated with the exclusive Sanitized™ technology, which protects the lid's surface against viruses and bacteria.
- Proven antibacterial and antiviral effectiveness on the lid's surface for a broad spectrum of germs, including HCoV-229E human coronavirus.
- This article contains a biocidal product with the active substance: Silver Phosphate Glass.
- Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
- Choose Gilactiv™ enhanced protection.
- Test results available on request.
- When operated manually, lid remains open on its own.
- May also be opened and closed normally using the pedal.
Specifications
Bag Holder | |
Blue | |
Environment with waste collection needed | |
Lid | |
19.1 in. |
Not Autoclavable | |
Reusable | |
120 L Pole Bag Holder | |
HDPE | |
484 mm |