missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Self-Priming Micro Pump
Ideal for maintaining a high level of accuracy with a deviation from set-point being less than 1%.
Brand: Masterflex™ 73120-32
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Accurate volumetric dispensing of 4 microliters to 250 microliters
- Positive shut with pressures less than 3 psi (except 73120-66 and -68 which has a 1 psi shut-off)
- High cycle life - up to 20 million dispense cycles
- Low power consumption
- Select dispensing volume 20 µL
Specifications
2.4 mL/min. | |
70°C | |
PTFE, Perfluorelastomer |