missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, Platinum-cured Silicone
No need to worry about the heat - use for applications up to 460°F.
£194.00 - £221.00
Specifications
Certifications/Compliance | FDA, USP, USDA, GMP |
---|---|
Material | Silicone |
Min. Operating Temperature (Metric) | -60°C |
Sterility | Sterile |
Color | Translucent |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15110166
|
Masterflex™
95802-12 |
6.4 mm |
£221.00
7.50m |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15130166
|
Masterflex™
95802-09 |
4.8 mm |
£194.00
7.50m |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Unsterilized Platinum-Cured Silicone comes in a single pack containing 25 ft. of tubing
- Accommodates a wide temperature range
- Complies with USP Class V, EP, FDA, REACH, RoHS, ADCF
- FDA, USP, USDA, GMP Certified
- Low protein binding, fungus resistant, phthalate and latex-free
- Translucent Tubing is nontoxic, nonhemolytic and nonpyrogenic
Specifications
FDA, USP, USDA, GMP | |
-60°C | |
Translucent |
Silicone | |
Sterile | |
460°C |