missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ DISTRITIPS™ Syringes
Guarantees accuracy and precision. DISTRITIPS™ Syringes have an aliquot volume range from 1 μL to 1.25 mL.
Brand: Gilson™ F164100
51.06 GBP valid until 2024-12-31
Use promo code "21805" to get your promotional price.
Description
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped
Specifications
1 to 12.5 μL | |
Non-sterile | |
Autoclavable | |
±0.125 μL | |
10.2 cm | |
Viscous, volatile solutions | |
Bulk | |
DistriTip™ Syringe | |
DISTRIMAN Repeating Pipette | |
DistriTips | |
2.5 mL |
Non-filtered | |
Clear | |
125 μL Micro | |
4 in. | |
No Trace of Metal | |
Bulk | |
50 Pk. | |
Single-use | |
Yes | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction