missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ DISTRITIPS™ Syringes
GREENER_CHOICE

Guarantees accuracy and precision. DISTRITIPS™ Syringes have an aliquot volume range from 1 μL to 1.25 mL.

Brand:  Gilson™ F164120

51.06 GBP valid until 2024-12-31
Use promo code "21805" to get your promotional price.


 View more versions of this product

Product Code. 10616463

  • £95.90 / Pack of 50
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With level indicator
  • Available in standard or sterilized (ST) form, in boxes of 50
  • Certified free of RNase, DNase, DNA, RNA, and Protease
  • Free of dyes, so no risk of contamination from their components
  • Only three syringes are needed to cover 1 μL to 1.25 mL
  • More than 100 aliquots can be dispensed from each syringe
  • Ideal for precise aliquots
  • Can be used with viscous and volatile solutions
  • Bulk or Individually wrapped
Specifications

Specifications

100 μL to 1.25 mL
Non-sterile
Autoclavable
±7.5 μL
112 mm
Viscous, volatile solutions
Bulk
DistriTip™ Syringe
DistriTips
Non-filtered
Clear
12.5 mL Maxi
4.4 in.
No Trace of Metal
Bulk
50 Pk.
DISTRIMAN Repeating Pipette
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.