missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Tip Empty Rack For Pipet Tips

Use with loose Gilson Diamond tips. Gilson™ Tip Empty Rack For Pipette Tips are color coded for ease of use.
Brand: Gilson™ F171302
19.38 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fully autoclavable
- Made of polypropylene

Specifications
Empty Rack | |
Yellow | |
Polypropylene | |
Yes, Interlocking | |
Diamond Tips | |
3.66 in. | |
4.92 in. |
Autoclavable | |
Pipette Tips (2 to 200 μL) | |
Rectangular | |
Non-sterile | |
9.3 cm | |
5.28 in. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ Tip Empty Rack For Pipet Tips > Tip Empty Rack For Pipet Tips; Holds: 2 to 200 μL D200 Pipet Tips
Spot an opportunity for improvement?Share a Content Correction