missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMAN™ E Capillary Pistons
MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Brand: Gilson™ F148180
97.56 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
Specifications
100 to 1000 μL | |
Clear | |
CP1000ST | |
70.44 mm | |
Box | |
Capillary Piston | |
Gilson Microman | |
Certified Quality |
Sterile | |
Autoclavable | |
5.35 in. | |
Box | |
182 Pk. | |
Single-use | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction