missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipet
The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.
£175.00 - £250.00
Specifications
Adjustable Tip Spacing | No |
---|---|
Autoclavable | Tip holder and tip ejector |
Dispensing Speed | Manual |
Disposable | Reusable |
Grip Type | Ergonomic |
Product Code | Brand | Volume (Metric) | Accuracy | Compatible Tips | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Accuracy | Compatible Tips | For Use With (Application) | Price | Quantity & Availability | ||
10032042
|
Gilson™
F123603 |
1000 to 5000 μL | ±12, ±1.2μL | D5000 | Large Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
£175.00
Each |
In Stock
Log in to see stock. |
||
10236072
|
Gilson™
F144802 |
1 to 10 μL | ±0.025, ±2.5μL | D10, DL10, DF10ST, DFL10ST | PCR, DNA Sequencing, Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10103532
|
Gilson™
F161201 |
1 to 10 mL | ±30, ±40, ±60μL | D10mL | Large Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10082012
|
Gilson™
F123600 |
2 to 20 μL | ±0.1, ±5μL | D200, DF30ST | Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10442412
|
Gilson™
F123615 |
20 to 100 μL | ±0.35, ±1.8μL | D200, DF100ST | Small volume dispensing of aqueous fluids of moderate viscosity and density (molecular biology, immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10327282
|
Gilson™
F123601 |
20 to 200 μL | ±0.5, ±1μL | D200, D300, DF100ST, DF200ST, DF300ST | Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10387322
|
Gilson™
F123602 |
200 to 1000 μL | ±3, ±1.5μL | D1000, DF1000ST, DF1200ST | Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10635313
|
Gilson™
F144801 |
0.2 to 2 μL | ±0.024, ±12μL | D10, DL10, DF10ST, DFL10ST | PCR, DNA Sequencing, Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Order Info
Trade in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
No | |
Manual | |
Ergonomic | |
1 | |
No | |
Pipette | |
36.5 cm | |
30.5 cm | |
12 cm |
Tip holder and tip ejector | |
Reusable | |
Polypropylene | |
Pipetman™ Classic™ | |
Non-sterile | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Certified Quality |