missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EasyPack™ Tips
Ensure optimal performance of PIPETMAN pipettes across the full volume range with PIPETMAN™ EasyPack™ Tips.
£35.90 - £98.65
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Format | Bagged |
Tip Style | Universal |
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
10367132
|
Gilson™
F161210 |
1 to 10 mL | Bagged |
£70.80
Pack of 200 |
In Stock
Log in to see stock. |
||||
12629591
|
Gilson™
F161111 |
100 to 1200 μL | Bagged |
£38.10
Pack of 1000 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
10521103
|
Gilson™
F161451 |
0.1 to 20 μL | Bagged |
£50.65
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10357852
|
Gilson™
F161571 |
1 to 5 mL | Bagged |
£98.65
Pack of 1002 |
In Stock
Log in to see stock. |
||||
10614353
|
Gilson™
F161631 |
0.1 to 10 μL | Bagged |
£49.55
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10001962
|
Gilson™
F161671 |
100 to 1000 μL | Bagged |
£46.80
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10367802
|
Gilson™
F161931 |
2 to 200 μL | Bagged |
£42.25
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10245832
|
Gilson™
F161731 |
20 to 300 μL | Bagged |
£35.90
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk packs are sealed with a zipper lock which can easily be opened for quick access and closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EasyPack box contains 1000 tips (5 bags of 200 tips or 1 bag of 1000; 4 bags of 50 tips or 3 bags of 334 tips).
Specifications
Non-filtered | |
Autoclavable | |
Universal | |
Yes |
Non-sterile | |
Bagged | |
Pipet Tips | |
Polypropylene |