missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EcoPackTM Tips
Shop All Gilson Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
100 to 1000 μL
100 to 1200 μL
2 to 200 μL
20 to 300 μL
Unit Size:
Pack of 10000
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk Packs are sealed with a tamper-proof strip which can easily be opened for quick access.
- Bulk Packs are closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EcoPack box contains 10,000 tips (10 bags of 1000 tips).
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | D10 |
| Length (English) | 8.07 in. |
| Length (Metric) | 20.5 cm |
| Diameter (Metric) Outer | .4 mm |
| Format | Bagged |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction