Learn More
Gilson™ PIPETMAN™ EcoPack™ Tips
Ensures optimal performance of PIPETMAN pipettes across the full volume range. Gilson™ PIPETMAN™ EcoPack™ Tips are fully autoclavable.
Brand: Gilson™ F161110
203.47 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 9.02000kg
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk Packs are sealed with a tamper-proof strip which can easily be opened for quick access.
- Bulk Packs are closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EcoPack box contains 10,000 tips (10 bags of 1000 tips).
Specifications
100 to 1200 μL | |
Non-sterile | |
Autoclavable | |
15.63 in. | |
Bagged | |
Pipet Tips | |
Single-use | |
Yes | |
Polypropylene |
Non-filtered | |
Clear | |
D1200 | |
39.7 cm | |
Universal | |
Blue | |
Gilson Pipetman | |
Pipetman EcoPack |