Learn More
Gilson™ PIPETMAN™ Pipet
PIPETMAN brings a new level of comfort into Gilson range with a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids. PIPETMAN maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes with comfort.
Brand: Gilson™
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
- Direct volume reading in decimal digits helps prevent mistakes in volume setting
- Comes with classic metal or plastic tip ejector
- Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
- Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
- High quality piston grease
Model Specific Features
- Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Order Info
Trade in program available. Please contact your Fisher Scientific sales representative for more details.
Specifications
±0.025, ±0.075, ±0.1μL | |
No | |
Red | |
Reusable | |
Ergonomic | |
P10 | |
Pipetman | |
Non-sterile | |
1 to 10 μL | |
D10, DL10, DF10ST, DFL10ST tip | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Red |
D10, DL10, DF10ST, DFL10ST Tip | |
Autoclavable | |
Manual | |
D-10, DL10, DF10ST, DFL10ST Tip | |
PVDF, Stainless Steel | |
1 | |
No | |
Pipette | |
Extremely low pipetting forces, lightweight design | |
Plastic Tip Ejector | |
36.5 cm | |
30.5 cm | |
12 cm | |
Certified Quality |