missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ Pipet

PIPETMAN brings a new level of comfort into Gilson range with a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids. PIPETMAN maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes with comfort.

Brand:  Gilson™

237.49 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 50

Additional Details : Weight : 0.21600kg

 View more versions of this product

Product Code. 12346122

  • £263.70 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
  • Direct volume reading in decimal digits helps prevent mistakes in volume setting
  • Comes with classic metal or plastic tip ejector
  • Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
  • Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
  • High quality piston grease

Model Specific Features

  • Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips

Order Info

Trade in program available. Please contact your Fisher Scientific sales representative for more details.

Specifications

Specifications

±0.024, ±0.025, ±0.03μL
No
Orange
Reusable
Ergonomic
P2
Pipetman
Non-sterile
0.2 to 2 μL
D10, DL10, DF10ST, DFL10ST tip
14.37 in.
12.01 in.
4.72 in.
Orange
D10, DL10, DF10ST, DFL10ST tip
Autoclavable
Manual
D-10, DL10, DF10ST, DFL10ST Tip
PVDF, Stainless Steel
1
No
Pipette
Extremely low pipetting forces, lightweight design
Stainless Steel Tip Ejector
36.5 cm
30.5 cm
12 cm
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers