missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Pipet
GREENER_CHOICE

Product Code. 12356132 Shop All Gilson Products
Click to view available options
Color:
Blue
Orange
Purple
Red
Salmon
Yellow
Model:
P10
P100
P1000
P10mL
P2
P20
P200
P5000
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Includes:
No ejector
Plastic Tip Ejector
Stainless Steel Tip Ejector
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12356132

Brand: Gilson™ F144059P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

PIPETMAN brings a new level of comfort into Gilson range with a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids. PIPETMAN maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes with comfort.

  • Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
  • Direct volume reading in decimal digits helps prevent mistakes in volume setting
  • Comes with classic metal or plastic tip ejector
  • Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
  • Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
  • High quality piston grease

Model Specific Features

  • Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips

Order Info

Trade in program available. Please contact your Fisher Scientific sales representative for more details.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3, ±4, ±8μL
Compatible Tips D200, D300, DF100ST Tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Dispensing Speed Manual
Disposable Reusable
For Use With D-200, D-300, DF100ST Tip
Grip Type Ergonomic
Material PVDF, Stainless Steel
Model P1000
Number of Channels 1
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 100 to 1000 μL
For Use With (Application) Extremely low pipetting forces, lightweight design
For Use With (Equipment) D200, D300, DF100ST tip
Includes Plastic Tip Ejector
Quantity 1
Warranty 3 Years
Dimensions (L x W x H) 318 x 108 x 38 mm
Length (English) 14.37 in.
Length (Metric) 36.5 cm
Width (English) 12.01 in.
Width (Metric) 30.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Weight (English) .46 lb
Weight (Metric) .21 kg
Color Code Blue
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.