Learn More
Gilson™ PIPETMANTM Microvolume Starter Kit

Optimizes the pipetting steps during a laboratory experiment protocol, providing accuracy and precision. PIPETMANTM Microvolume Starter Kit is dedicated to laboratory staff of diagnostics and biotech laboratories who are concerned about Repetitive Strain Injuries (RSI.)
Brand: Gilson™ F167800
388.04 GBP valid until 2025-07-31
Use promo code "24075" to get your promotional price.
Description
Kit Components:
- Three PIPETMAN Pipettes: P2, P10, and P100 (equipped with stainless steel ejectors)
- Dual Tip-ejector Adaptor for P2G and P10G
- Two PIPETMAN DIAMOND TIPACKs: DL10 and D200 (racks of 96 tips each)
- One Gilson Guide to Pipetting Handbook
- Three Plastic Tip Ejectors
- Also includes accessories such as 10 COLORISTM identification clips, 3 SingleTM pipette holders, and 1 Gilson Guide to Pipetting

Specifications
DL10 and D200 Tips | |
Blue/White | |
Manual Air Displacement Pipette | |
Polypropylene | |
Pipetman | |
Starter Kit | |
Manual Air Displacement Pipette | |
3 | |
14.37 in. | |
30.5 cm | |
12 cm |
Autoclavable | |
Reusable | |
Ergonomic | |
1 | |
Non-sterile | |
0.2 to 100 μL | |
P2 / P10 / P100, D10 TIPACK, D200 TIPACK | |
3 Years | |
12.01 in. | |
4.72 in. | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.