missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ L Fixed Pipet
GREENER_CHOICE

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.

Brand:  Gilson™ FA10028

 View more versions of this product

Product Code. 15124175

  • £195.00 / Each
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Improved handle design for intensive users with lower weight and larger hook.
  • Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
  • Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
  • For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
  • 2D identification code for easy traceability.
  • Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications

Specifications

±2.4μL
D1000, DF1000 tip
Autoclavable
Manual
D-1000, DF1000 Tip
Polypropylene
1
No
Fixed Pipette
D1000, DF1000 tip
4.25 in.
12.48 in.
1.46 in.
0.52 lb.
Certified Quality
ISO8655, CE, GLP
No
White/Blue
Reusable
Ergonomic
F400L
Pipetman™ L
Non-sterile
400 μL
Plastic Clip Ejector
10.8 cm
31.7 cm
3.7 cm
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.