missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ L Mechanical Pipet
GREENER_CHOICE

The PIPETMAN™ L Mechanical Pipet is a lightweight pipet with lockable volume and low forces.

Brand:  Gilson™ FA10004M

280.25 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.


 View more versions of this product

Product Code. 12326152

  • £306.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Mechanical pipette combines the legendary robustness of the PIPETMAN™ Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2μL to 10mL.

  • Redesigned handle fits naturally in user's hand, no matter the size.
  • Volume locking system guarantees no accidental change in volume while pipetting.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
  • 2D identification code allows easy tracking of product information.
  • New piston assembly designed to drastically improve pipetting and purge forces.
  • Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.

Order Info

Trade in program available, please contact your Fisher Scientific Sales representative for more details.

Specifications

Specifications

±0.35, ±0.4, ±0.8μL
No
Salmon
Reusable
Ergonomic
P100L
Pipetman™ L
Non-sterile
10 to 100 μL
Transporting a measured volume of liquid
Stainless Steel Tip Ejector
12.6 in.
4.33 in.
1.57 in.
Salmon
D200, DF100ST tip
Autoclavable
Manual
D-200, DF100ST Tip
Polypropylene
1
No
Mechanical Pipette
Ergonomic
D200, DF100ST tip
1 Year
32 cm
11 cm
4 cm
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.