missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ L Multichannel Pipet
The PIPETMAN™ L Multichannel Pipet is a lightweight multichannel pipet with lockable volume that has been designed to fit naturally in your hand.
£905.00 - £1074.75
Specifications
Adjustable Tip Spacing | No |
---|---|
Autoclavable | Autoclavable |
Dispensing Speed | Manual |
Disposable | Reusable |
Grip Type | Ergonomic |
Product Code | Brand | Color | Number of Channels | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Number of Channels | Volume (Metric) | Price | Quantity & Availability | |||
13236828
|
Gilson™
FA10010 |
White | 12 | 2 to 20 μL |
£1074.75
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
13266828
|
Gilson™
FA10011 |
Yellow | 8 | 20 to 200 μL |
£905.00
Each |
In Stock
Log in to see stock. |
|||
13286828
|
Gilson™
FA10012 |
Yellow | 12 | 20 to 200 μL |
£1074.75
Each |
In Stock
Log in to see stock. |
|||
13426718
|
Gilson™
FA10013 |
Red | 8 | 0.5 to 10 μL |
£905.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
13436718
|
Gilson™
FA10014 |
Red | 12 | 0.5 to 10 μL |
£1074.75
Each |
In Stock
Log in to see stock. |
|||
13406718
|
Gilson™
FA10015 |
Green | 8 | 20 to 300 μL |
£905.00
Each |
In Stock
Log in to see stock. |
|||
13446718
|
Gilson™
FA10016 |
Green | 12 | 20 to 300 μL |
£1074.75
Each |
In Stock
Log in to see stock. |
|||
Description
- Gilson–patented volume locking system guarantees no accidental change in volume while pipetting.
- Adjustable tip ejector provides comfort for right- and left-handed users.
- Redesigned handle fits naturally in your hand, no matter the size.
- Unique internal design applies even, equal pressure from either side of the pipette, rather than on the center of the channels like other multichannels do.
- 2D identification code tracks product reference number, date of manufacture, serial number and maximum volume of pipet.
- Available in 8–and 12–channel covering a volume range from 0.5 to 300μL.
Specifications
No | |
Manual | |
Ergonomic | |
Pipetman™ L | |
Non-sterile | |
Ergonomic | |
Certified Quality |
Autoclavable | |
Reusable | |
Polypropylene | |
No | |
Pipette | |
1 Year |