missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Pipettes
Shop All Gilson Products
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 10 mL
1 to 20 μL
10 to 10 μL
10 to 100 μL
10 to 300 μL
100 to 1200 μL
20 to 200 μL
20 to 300 μL
50 to 1200 μL
500 to 5000 μL
Number of Channels:
1
8
12
Unit Size:
Each
Description
- Motorized piston with adjustable piston speed that is compatible with varying solution densities
- Lockable volume to prevent inaccuracies
- Color-coded push-button corresponds to matching tip packs
- Service alert reminders
- Unique tip holder design allows for a secure fit of most brands of tips
- Features four essential pipetting modes dash (en) reverse, mix, repetitive and pipetting to best fit your application
- Pipette can be used while charging eliminating bottlenecks and downtime
- Designed to exert equal pressure on each piston to ensure consistent volume levels across all channels
- Power carrousel conveniently holds and charges up to 5 PIPETMAN M pipettes at once, charging 80% of its full capacity in less than one hour
- Gilson Trident and unique spacer distribute ejection forces evenly over each tip, reducing the force required to eject tips
Specifications
Specifications
| Compatible Tips | D200 |
| Color | Salmon |
| Model | P8x100M |
| Number of Channels | 8 |
| Product Line | Pipetman |
| Type | Pipette |
| Volume (Metric) | 10 to 10 μL |
| Finger Style | Ergonomic |
| Warranty | 1 Year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction