missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Starter Kit
Contains boxes of certified-quality PIPETMAN™ Tips and useful accessories. Gilson™ PIPETMAN™ Starter Kit includes single pipet holders, COLORIS™ Identification Clips (mixed colors), and a Gilson Guide to Pipetting (except Large-volume Kit).
Brand: Gilson™ F167500
This item is not returnable.
View return policy
Description
- Contains boxes of certified-quality PIPETMAN Tips and useful accessories.
- Single pipet holders
- COLORIS™ Identification Clips (mixed colors)
- Gilson Guide to Pipetting (except Large-volume Kit)
Specifications
Blue/White | |
Manual Air Displacement Pipette | |
Polypropylene | |
Pipetman | |
Pipette Starter Kit | |
P2, P10, P100 pipet, three single pipet holders, ten Coloris™ Identification Clips, Gilson Guide to Pipetting | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Certified Quality |
Reusable | |
Ergonomic | |
1 | |
Non-sterile | |
0.2 to 100 μL | |
3 Years | |
36.5 cm | |
30.5 cm | |
12 cm |