missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ Starter Kit
GREENER_CHOICE

Product Code. p-4330390 Shop All Gilson Products
Click to view available options
Volume (Metric):
0.2 to 100 μL
500 μL to 10 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10797404

Brand: Gilson™ F167400

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Contains boxes of certified-quality PIPETMAN™ Tips and useful accessories. Gilson™ PIPETMAN™ Starter Kit includes single pipet holders, COLORIS™ Identification Clips (mixed colors), and a Gilson Guide to Pipetting (except Large-volume Kit).

  • Contains boxes of certified-quality PIPETMAN Tips and useful accessories.
  • Single pipet holders
  • COLORIS™ Identification Clips (mixed colors)
  • Gilson Guide to Pipetting (except Large-volume Kit)
TRUSTED_SUSTAINABILITY

Specifications

Description Manual Air Displacement
Color Blue/White
Disposable Reusable
For Use With Manual Air Displacement Pipette
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line Pipetman
Sterility Non-sterile
Type Pipette Kit, Manual Air Displacement
Volume (Metric) 500 μL to 10 mL
Filter Type Non-Filtered
Includes P5000, P10mL pipet, one package of filters and tip for each pipet (P5000: 10 filters and 5 tips, P10mL: 10 filters and 2 tips)
Warranty 3 Years
Length (English) 14.37 in.
Length (Metric) 36.5 cm
Width (English) 12.01 in.
Width (Metric) 30.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.