missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKPv Series ProfiPremiumLine GN 2/1 Forced Air Refrigerators
Provides outstanding cooling for professional-standard, long-term freshness. Liebherr™ GKPv Series ProfiPremiumLine GN 2/1 Forced Air Refrigerators feature fan-assisted cooling, an electronic control system with integrated logging and stainless steel liner/exterior for a robust, reliable unit.
Brand: Liebherr™ GKPv 6590
This item is not returnable.
View return policy
Description
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air dynamic cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect to external temperature/alarm monitoring software
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Digital display with electronic controls: External display is easy to see and use without opening the door, and has a durable membrane keyboard that is easy to clean
- Foot Pedal Opening: Appliance can be opened using a foot pedal when arms/hands are occupied and unavailable
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
General Purpose Refrigerator | |
-2°C to +15°C | |
Self-closing SwingLine | |
Right Interchangeable | |
60 kg | |
83 mm (wall) to 60 mm (door) | |
Digital, External | |
Electronic | |
Foot pedal, Adjustable feet, Alarm | |
Automatic | |
Key Lock | |
65 x 51 x 155 cm | |
2.0 A | |
220 - 240 V 50 Hz 2 A 150 w | |
150 w | |
129 kg |
597 L | |
R 290 | |
1 | |
5 (4 Adjustable) Grid | |
Stainless Steel | |
Chrome Nickel Steel | |
Stainless Steel | |
Gastronorm 2/1, 53 x 65cm (lengthwise) | |
ProfiPremiumLine | |
GKPv 6590 | |
RS 485 Serial Bus Interface | |
83 x 70 x 212 cm | |
220/240 V | |
50 Hz | |
0.918 kWh / 24 hr. | |
113 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction