missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKv Series ProfiLine GN 2/1 Refrigerators, 1 to 15°C
Provides large net capacity in a compact design. Liebherr™ GKv Series ProfiLine GN 2/1 Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.
£1243.10 - £1526.29
Specifications
Temperature Range (Refrigerator) | 1°C to 15°C |
---|---|
Door Style | Self-closing SwingLine with Slimline Handle |
No. of Doors | 1 |
Door Material | Steel |
Hinge Side | Right Interchangeable |
Product Code | Brand | Capacity (Metric) Refrigerator | Color | Casters | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | Color | Casters | Price | Quantity & Availability | |||
12044068
|
Liebherr™
GKV 6160 |
569 L | Stainless Steel | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15726878
|
Liebherr™
GKV 6410 |
491 L | White | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning underneath
- SwingLine door with full-length integrated handle: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
1°C to 15°C | |
1 | |
Right Interchangeable | |
Automatic | |
Molded Plastic | |
Rear Panel | |
Gastronorm GN 2/1 trays, 65 x 53cm | |
220/240 V |
Self-closing SwingLine with Slimline Handle | |
Steel | |
60 kg | |
R 600a | |
Digital | |
Electronic | |
Adjustable height feet, Temperature alarm | |
50 Hz |