missing translation for 'onlineSavingsMsg'
Learn More

GL14 screw cap for Pyrex™ GL 45 media-lab bottle

Facilitate the transfer of liquids within a closed and sterile connection system. The GL14 screw cap for Pyrex™ GL45 media-lab bottle is part of a Pyrex™ connection system perfect for chemistry or biotechnology laboratories.

Brand:  Pyrex 4538/04

9.97 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15123937

  • £15.05 / Pack of 2
Estimated Shipment: 10-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
  • Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
  • Four different tubing diameters can be accommodated (OD 1.6mm, 3.0mm, 3.2mm and 6.0mm)
  • The additional pressure compensation set that includes a membrane filter with 0.2μ m sized pores permits sterile pressure equalisation
  • Unused ports can be sealed with a blanking cap (15123937)
  • Components are fully interchangeable and compatible with both two and three port screwcaps
  • Screw caps and components are temperature resistance to 140°C
  • Autoclavable and dishwasher safe
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GL14 Screw Cap
Polypropylene
14 mm
Autoclavable
Ideal for chemistry and biotechnology laboratories
Red PTFE coated insert
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers