Learn More
GL45 Screw cap Twin Hose Connector for Pyrex GL 45 media-lab bottle
Connect GL45 media bottles with flexible tubing using a twin hose connector. The GL45 screw cap twin hose connector for the Pyrex™ GL45 media-lab bottle keeps solutions sterile.
Brand: Pyrex 4537/06
66.28 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.04500kg
Description
- Manufactured from Polypropylene with tubing connectors that allows GL 45 media-lab bottles to be connected with flexible tubing
- Suitable for use with soft elastic tubing that has an inner diameter of 6 – 9mm (such as Viton™, Tygon™ or other silicon tubing)
- Bottle contents can be kept sterile with an optional venting connector with a 0.2μm syringe filter
- The top angled connectors prevent kinks in the tubing
- Screwcap can be removed without the need to remove the tubing as the centre rotates freely
- Temperature resistance to 140ºC
- Autoclavable
- Dishwasher safe
Specifications
GL45 Screw Cap | |
6 to 9 mm | |
Soft Elastic tubing | |
Screw thread connector |
Autoclavable | |
Polypropylene | |
45 mm |