missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ GL45 Stainless Steel Bottle
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
Description
- Made from corrosion resistant 316L stainless steel
- Includes a widely used GL45 bottle thread
- Featuring an airtight screw cap with a PTFE sealing ring
Specifications
Capacity (Metric) | 1 L |
Capacity (English) | 33.8 oz. |
Color | Silver |
Material | Stainless Steel (316L) |
Quantity | 1 Bottle |
Closure Included | Yes |
Shape | Cylindrical |
Fit for Purpose | Certified Quality |
Height (Metric) | 175 mm |
Product Type | Metal Storage Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'