missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gladiator™ 16-500 Series Heavy Weight Gloves
Click to view available options
Size:
7
8
9
10
Description
- Ergonomically designed to follow the natural shape of the hand. A more natural glove shape delivers a better fit and makes for safer handling.
- Good cushioning, good cut resistance, good comfort.
- Crinkle finish for grip on slipper surfaces and protection from sharp edges
- Natural rubber coating
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped finish
- Knitwrist cuff
Specifications
Specifications
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Heavyweight Gloves |
Size | 8 |
Style | 16-500 |
Glove Cuff Color | Green |
Glove Cuff Style | Knit |
Lining | Interlock Cotton |
Quantity | 12 Pairs |
Resistant To | Good cushioning, good cut resistance |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Gladiator™ 16-500 Series Heavy Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction