Learn More
Tube capacity: 6Kg Glas-Col Dry Powder Rocking Shakers
Uniquely designed rocking shaker with a mixing motion that tosses powder from end-to-end while rotating it around within the vessel. Cole-Parmer™ Glas-Col Dry Powder Rocking Shakers features an adjustable tilt capability and variable-speed control.
Brand: Tube capacity: 6Kg 51605-15
Code : A0
Additional Details : Weight : 10.00000kg
Description
- Adjustable tilt capability and variable-speed control let you achieve mixing action similar to mixing by hand
- Adjustable silicone-lined rack resists chemical deterioration
Specifications
20° | |
2 to 60 rpm | |
0°C to 37°C | |
CE | |
50 Hz | |
30.48 cm | |
Separate control box | |
6-ft. three-wire cord with plug (three-wire plug on 240 VAC models). |
6 kg | |
240 V | |
180 W | |
37.7°C | |
43.18 cm | |
30.48 cm | |
099A RD9924CE | |
0 to 60 min. |