missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU Glass Adapter
Click to view available options
Diameter (Metric) Inner:
27 mm
34 mm
50 mm
Unit Size:
Pack of 2
Pack of 5
Description
- Adapter
- For filter crucible
Specifications
Specifications
| Description | For 15 mL Filter Crucibles |
| Diameter (Metric) Inner | 34 mm |
| Material | Borosilicate Glass (3.3) |
| Quantity | 2/Pk. |
| Diameter (Metric) Base | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction