missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Classic Glass Filter Holder Kits, 47 mm
Accessory part for the Classic Glass Filter Holder Kits.
Brand: Merck XX1014722
277.63 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
- Mounts in standard 1 L and 4 L filtering flasks.
- Diameter: 47 mm
- Filtration area: 9.6 cm²
Specifications
Clear | |
Reusable | |
Silicone | |
47 mm |
PTFE-faced Membrane Support | |
Millipore Classic Glass Filter Holder Kit | |
PTFE-faced Membrane Support |