missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for Classic Glass Filter Holder Kits, 47 mm

Accessory part for the Classic Glass Filter Holder Kits.

Brand:  Merck XX1014732

 View more versions of this product

Product Code. 15895654

  • £518.00 / Each
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Millipore Glass Vacuum Filtration Accessory Product:

  • These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
  • This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
  • Mounts in standard 1 L and 4 L filtering flasks.
  • Diameter: 47 mm
  • Filtration area: 9.6 cm²
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Millipore Classic Glass Filter Holder Kit
Stainless Steel Screen
47 mm
Reusable
Borosilicate Glass
Glass Base and Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Merck Accessories for Classic Glass Filter Holder Kits, 47 mm > Includes: Stainless Steel Screen

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.