missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Beads for Microbead Sterilizers

Extra glass beads, 1000g.

Brand:  Fisherbrand™ B1201-BEAD

Product Code. 16455239

  • £36.55 / 1000g
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Extra glass beads replace included supply of glass beads
  • Diameter: 3 mm
Specifications

Specifications

3 mm
Sterilization
Extra Glass Beads
32 oz.
Glass
1000 g
Fisherbrand Micro Bead Sterilizers
Accessory
1000 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Glass Beads for Microbead Sterilizers > 1000g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.