missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Poly Stopper, Blue Graduation

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Poly Stopper, Blue Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2820193

Code : A0

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 10522891

  • £47.95 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
1000 mL
300 mm
24/29 NS Standard Ground
Yes
Polyethylene
Borosilicate Glass, Duran Glass
±0.4 mL
±0.4 mL
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers