missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Bottle
Click to view available options
Capacity (Metric):
500 mL
Description
- Square-shaped amber glass for the protection of light-sensitive media
- GL 45
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Amber |
Material | Glass |
No. per Pack | 1 Each |
Thread Size (Metric) | 32 mm |
Product Type | Media Storage Bottle |
For Use With (Equipment) | ceramus™ opus™ and solarus™ |
Closure Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction