missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Glass Bottles With Black Phenolic Screw Cap
Click to view available options
Capacity (Metric):
30 mL
Description
- Supplied with black phenolic screw cap.
Specifications
Capacity | 30 mL (1 oz.) |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Material | Glass |
Quantity | 143 Pk. |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'