missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Bottom for Desiccator

Glass only bottom for use with desiccator

Brand:  Fisherbrand™

Additional Details : Weight : 9.20000kg

 View more versions of this product

Product Code. 15504645

  • £373.00 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

  • Bottom for desiccator

Certifications

ISO 13 130, DIN 12 491

Specifications

Specifications

Bottom
I.D.: 160 mm
Desiccator (Type: 300mm)
285 mm
Glass
288 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers