missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Thermocouple Wire, Type T, 20-Gauge

Make your own extension cables with this Type T, 20-Gauge Thermocouple Wire.

Brand:  Digi-Sense 08541-27

Product Code. 11835865

  • £156.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Wire comes in 20-gauge size, ideal for fabricating your own probes or extension cables.
  • Meets ANSI and ASTM standards.
  • Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
  • These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications

Specifications

ANSI
Thermocouple Wire
-99.4°F to +1652°F
30 m
-73°C to +900°C
Glass Braid
100 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers