missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Glass Capillary Tubes

Product Code. p-7227129
Click to view available options
Length (Metric) Tube:
75 mm
100 mm
Diameter (Metric) Outer:
0.48 to 0.5 mm
1 mm
Volume (Metric):
1 μL
50 μL
Unit Size:
Pack of 1000

Product Code. 12326297

Brand: Jaytec Glass™ CAPSPECMERC

Please to purchase this item. Need a web account? Register with us today!

These Glass Capillary Tubes use a liquid's properties of cohesion, adhesion and surface tension to draw liquid up the interior walls of a narrow tube.

  • Manufactured from industry-standard soda glass

Specifications

Material Soda Glass
Volume (Metric) 1 μL
Product Type Capillary Tubes
Diameter (Metric) Outer 0.48 to 0.5 mm
Length (Metric) Tube 75 mm
Quantity 1000 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.