missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Glass Capillary Tubes for the Determination of Melting Point

Product Code. 10501363
Click to view available options
Length (Metric) Tube:
70 mm
75 mm
80 mm
Diameter (Metric) Inner:
0.42 mm
0.9 mm
1 mm
1.2 mm
1.5 mm
Product Type:
Capillary Tubes (Both Ends Open)
Capillaty Tubes (One End Closed)
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10501363

Brand: Marienfeld Superior™ 2930201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use Marienfeld Superior™ Glass Capillary Tubes for storage of small amounts of liquids and to determine melting points during laboratory experimentation.

  • With rectangular cut edges
  • For single use
  • 100 capillaries in a dispenser vial, 10 vials in a box

Specifications

Material Glass
Product Type Capillary Tubes (Both Ends Open)
Diameter (Metric) Inner 0.9 mm
For Use With (Application) For Determination Of Melting Point
Length (Metric) Tube 70 mm
Quantity 1000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.