missing translation for 'onlineSavingsMsg'
Learn More

Bellingham + Stanley™ Glass Center Polarimeter Tubes

Compatible with most makes of polarimeter. Bellingham + Stanley™ Glass Center Polarimeter Tubes are manufactured to high standards conforming to ICUMSA recommendations. Tube ends are precision ground in order to achieve the highest accuracy optical rotation measurement.

Brand:  Bellingham + Stanley™ 35-57

 View more versions of this product

Product Code. 11960078

  • £408.00 / Each
Estimated Shipment: 26-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Filling tubes with standard 8mm glass in the center
  • Features a funnel shaped center fill cup for viscous samples
  • Precision ground with windows made from specially selected low-strain glass
  • Available in 100mm and 200mm lengths
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polarimeter Tube with Funnel-shaped Center Fill Cup for Viscous Samples
Glass, Standard 8 mm
Polarimeter
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bellingham + Stanley™ Glass Center Polarimeter Tubes > Length: 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.