missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glass Chamber Lids
For collector and drying chambers.
£692.00
Specifications
Type | Chamber Lid |
---|---|
Material | Tempered Glass |
For Use With (Application) | Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
Includes | Rubber gasket |
Product Code | Brand | Diameter (English) | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10454092
|
Labconco™
7439900 |
9.5 in. | 24 cm | Freezone™ 4.5l freeze-dry system collectors/drying chambers or 12-port drying chamber |
£692.00
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||
Description
- Recommended for applications in which solvents that damage acrylic are used
Specifications
Chamber Lid | |
Tempered Glass | |
Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile | |
Rubber gasket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Glass Chamber Lids