Learn More
Cole-Parmer™ WS-200 Series Stuart Water Still
Get high purity water with the all-glass construction WS-200 Series Stuart Water Still.
Brand: Cole-Parmer™ 99295-00
1852.62 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 03
Additional Details : Weight : 1.00000kg
Description
Ensure top purity distillate at an economical price. Stuart™ Glass Distinction Water Stills feature all glass construction with silica sheathed heaters.
- Two independent safety thermostats prevent overheating
- Heating element shuts down when reservoir is full
This all-glass water still with silica-sheathed heaters and high-efficiency condenser ensures top distillate purity at an economical price. A reservoir level control feature automatically turns off the heater when the reservoir is full preventing any overflow. Two independent safety thermostats, mounted in the condenser and boiler, prevent overheating in the event the water supply is interrupted.
Easily and safely change the hoses without the risk of breaking any glassware using the screw thread connections. Built-in acid addition funnel and drain stopcock allow for easy descaling without dismantling the glassware. Use the still on a benchtop or wall mount using the two predrilled screw holes in the stand.
Specifications
1 | |
Glass | |
240 V | |
25°C to 35°C | |
D4000 | |
540 mm | |
410 mm | |
540 mm |
Distinction Water Still | |
220/240 V 50/60 Hz 3 kW | |
50/60 Hz | |
4 L/hr. | |
21.3 in. | |
16.1 in. | |
21.3 in. |