missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Glass Dropping Pipets with Teat

Product Code. p-8009566
Click to view available options
Graduations:
1 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11366954

Brand: Jaytec Glass™ PMK380040X

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes natural rubber cap to assist in retrieving and dispensing liquid/media. Jaytec Glass™ Glass Dropping Pipets with Teat are available with our without graduations.

Natural rubber cap assists in retrieving and dispensing liquid/media.

Specifications

Material Glass, Rubber
Graduated Yes
Graduations 1 mL
Includes Teat
Quantity 12 Pack
Volume (Metric) 2 mL
Type Dropping Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.