missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Filters Without Binder, 1 μm
Hydrophilic Glass Fiber without Binder Resin filter
£87.90 - £312.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Filter Type | Depth Filter |
Sterility | Sterile |
Grade | APFB |
Product Code | Brand | Diameter (Metric) Disc | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Material | Price | Quantity & Availability | ||||
10126340
|
Merck
APFB02500 |
2.5 cm | Borosilicate Glass Microfiber |
£87.90
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
10285413
|
Merck
APFB03700 |
3.7 cm | Borosilicate Glass Microfiber |
£103.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10268100
|
Merck
APFB04700 |
4.7 cm | Borosilicate Glass Microfiber |
£141.00
Pack of 100 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11708792
|
Merck
APFB15050 |
15 cm | Glass Fiber |
£312.00
Pack of 50 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
Description
Hydrophilic Glass Fiber without Binder Resin filter
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFB
•Higher mechanical strength when wet and greater loading capacity than type APFA filters
•Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting
Specifications
Autoclavable | |
Depth Filter | |
APFB | |
500°C | |
Filter Membranes |
White | |
Sterile | |
Plain | |
700 μm | |
Hydrophilic |