Learn More
Kartell™ Glass Fiber Nylon Spatula, with flat ends
Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.
Brand: Kartell™ 0059500
Code : 02
Additional Details : Weight : 0.25020kg
Description
Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.
- General purpose spatulas with excellent chemical resistance
- Scraper plus spoon or double scraper configuration
- Autoclavable
- Manufactured to DIN12890 standard
Specifications
10 Pk. | |
Flat End | |
NSF/ANSI Standard 51, DIN 12890 | |
For use in food and beverage industry, inexpensive general purpose spatulas | |
Glass Fiber Nylon |
Autoclavable | |
Red | |
General Purpose Spatula | |
13 to 17 mm | |
180 mm |