missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints
Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels. Ideal for use in aggressive ambiance.
Brand: Bohlender™ D590-12
This item is not returnable.
View return policy
Description
- Red glass-fiber reinforced ETFE screw cap
- Inner parts: ETFE V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Very good chemical resistance
- The medium is only exposed to PTFE
Specifications
FDA Conform | |
PTFE | |
-50°C | |
GL 18 | |
10 bar |
Screw Joint | |
For 4mm tubing O.D. | |
1 Each | |
Red | |
150°C |